NTN
NTN
UCT201-008D1
NTN NTN
Description
UCT201-008D1 COMPLETE BEARING UNIT
Take Up Bearing Only; 1/2" Bore; 15/32" Slot Width; 2.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WB205 Take Up Frame; UC201-008D1 Insert Part; Cast Iron Housing Material
Part #
UCT201-008D1
BDI #
17151079
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT201-008D1/p/17151079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.81
EAN
0692314477960
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WB205
Insert Part Number
UC201-008D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 1/2" Bore; 15/32" Slot Width; 2.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WB205 Take Up Frame; UC201-008D1 Insert Part; Cast Iron Housing Material
Bore
0.5 Inch | 12.7 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Slot to Slot Distance
2.985 Inch | 75.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh