Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCT309D1 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-UCT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFEUmxMMmhsWXk4eE1EYzJOemcyTnpBeE9USTVOQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZWVU5VWHpNd01IZ3pNREF1YW5Cbnw2ZDUwZWU4ODNkNGQ5MjEwMDc0NzQzMTBhZjhmYWVjZDJlYTQwNWE3YTMwODRmMjJiNWM0OWEzODA3ZTJlNDMw
1235068 Take Up Unit Bearings 

NTN NTN

UCT309D1

Description

NTN UCT309D1

Take Up Bearing Only; 45MM Bore; 18MM Slot Width; 125MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC309D1 Insert Part; Cast Iron Housing Material

Part #

UCT309D1

BDI #
1235068

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.01
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC309D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.8
Long Description
Take Up Bearing Only; 45MM Bore; 18MM Slot Width; 125MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC309D1 Insert Part; Cast Iron Housing Material
Bore
1.772 Inch | 45 Millimeter
Slot to Slot Distance
4.921 Inch | 125 Millimeter
Slot Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh