NTN
NTN
UCTX17-307D1
NTN NTN
Description
UCTX17-307D1 ; POR COMPLETE BEARING UNIT
Take Up Bearing Only; 3-7/16" Bore; 1.102" Slot Width; 6.811" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX17-307D1 Insert Part; Cast Iron Housing Material
Part #
UCTX17-307D1
BDI #
17151094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTX17-307D1/p/17151094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.89
EAN
4547359228700
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX17-307D1
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
24
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.102" Slot Width; 6.811" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX17-307D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Slot Width
1.102 Inch | 28 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh