Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKT320D1 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-UKT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4NXxpbWFnZS9qcGVnfGFHWm1MMmhpWlM4eE1EYzJPVEEzTkRRMU5EVTFPQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZWVXRVWHpNd01IZ3pNREF1YW5CbnwzNDMxYjZkMmQ2NjFmNTZhODAzZjlhZjdjMGYzZmNlNGM4NDcxMTczYzVlYmJlODEwOGJjMDRiZjA2ZTBiM2Rj
1236701 Take Up Unit Bearings 

NTN NTN

UKT320D1

Description

UKT320D1 TAKE-UP BEARING ; NON RETURNABLE

Take Up Bearing Only; 90MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK320D1 Insert Part; Cast Iron Housing Material

Part #

UKT320D1

BDI #
1236701

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
28.842
EAN
4547359241266
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK320D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
63.66885
Long Description
Take Up Bearing Only; 90MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK320D1 Insert Part; Cast Iron Housing Material
Bore
3.543 Inch | 90 Millimeter
Slot to Slot Distance
10.236 Inch | 260 Millimeter
Slot Width
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh