

REXNORD
REXNORD
701-00004-014
REXNORD REXNORD
Description
701-00004-014 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 1/4" Nominal Bore; 0.376" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
701-00004-014
BDI #
24109785
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-00004-014/p/24109785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.001
EAN
0793699683400
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Other Features
Thinwall Series
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10386474
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 0.376" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Bore
0.254 Inch | 6.452 Millimeter
Nominal Outside Diameter
0.376 Inch | 9.55 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.377 Inch | 9.576 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh