

REXNORD
REXNORD
701-00024-018
REXNORD REXNORD
Description
701-00024-018 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 1-1/2" Nominal Bore; 1.689" Nominal Outside Diameter; 9/16" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
701-00024-018
BDI #
22462956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-00024-018/p/22462956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0793699120455
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10390379
Weight / LBS
0.0325
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1.689" Nominal Outside Diameter; 9/16" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Length Thru Bore
0.563 Inch | 14.3 Millimeter
Nominal Outside Diameter
1.689 Inch | 42.901 Millimeter
Outside Diameter
1.689 Inch | 42.901 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Bore
1.504 Inch | 38.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh