

REXNORD
REXNORD
701-00030-320
REXNORD REXNORD
Description
701-00030-320 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 1-7/8" Nominal Bore; 2-1/16" Nominal Outside Diameter; 10" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
701-00030-320
BDI #
24123664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-00030-320/p/24123664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.183
EAN
0793699726404
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Other Features
Thinwall Series
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10386712
Weight / LBS
0.41
Long Description
Sleeve Bearing; 1-7/8" Nominal Bore; 2-1/16" Nominal Outside Diameter; 10" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Outside Diameter
2.064 Inch | 52.426 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Nominal Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
1.879 Inch | 47.727 Millimeter
Nominal Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh