Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

701-01036-064 https://www.bdiexpress.com/medias/INDREXBUSHXX-DURALON-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODh8aW1hZ2UvanBlZ3xhRFl6TDJnd01DODVPRFV3T1Rjd01EUTJORGswTDBsT1JGSkZXRUpWVTBoWVdGOUVWVkpCVEU5T1gwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxODE4NzQ2YWQ0Mzk3YWYxZDBlNzVlOTFiNjdjNTQ5MWNlM2ZmM2ZjOTllODllNDAzZjI1MzZhZjExZDA3OGE0
22459867 Sleeve Bearings 

REXNORD REXNORD

701-01036-064

Description

701-01036-064 SLEEVE BEARING ; POR MTO

Sleeve Bearing; 2-1/4" Nominal Bore; 2.751" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material

Part #

701-01036-064

BDI #
22459867

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.13
EAN
0698210823917
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10385828
Weight / LBS
0.1357
Long Description
Sleeve Bearing; 2-1/4" Nominal Bore; 2.751" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
2.259 Inch | 57.379 Millimeter
Nominal Outside Diameter
2.751 Inch | 69.875 Millimeter
Nominal Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.751 Inch | 69.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh