

REXNORD
REXNORD
701-01128-128
REXNORD REXNORD
Description
701-01128-128 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 8" Nominal Bore; 8.251" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
701-01128-128
BDI #
22463006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-01128-128/p/22463006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.81
EAN
0793699120905
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10385890
Weight / LBS
0.4453
Long Description
Sleeve Bearing; 8" Nominal Bore; 8.251" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Bore
8.014 Inch | 203.556 Millimeter
Nominal Outside Diameter
8.251 Inch | 209.575 Millimeter
Outside Diameter
8.251 Inch | 209.575 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh