

REXNORD
REXNORD
701-01160-384
REXNORD REXNORD
Description
701-01160-384
Sleeve Bearing; 10" Nominal Bore; 10.501" Nominal Outside Diameter; 12" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
701-01160-384
BDI #
22463948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-01160-384/p/22463948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.01
EAN
0793699276329
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10387074
Weight / LBS
0.5537
Long Description
Sleeve Bearing; 10" Nominal Bore; 10.501" Nominal Outside Diameter; 12" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Length Thru Bore
12 Inch | 304.8 Millimeter
Outside Diameter
10.501 Inch | 266.725 Millimeter
Nominal Bore
10 Inch | 254 Millimeter
Bore
10.014 Inch | 254.356 Millimeter
Nominal Outside Diameter
10.501 Inch | 266.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh