

REXNORD
REXNORD
7GP1-1216-020
REXNORD REXNORD
Description
7GP1-1216-020 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Part #
7GP1-1216-020
BDI #
24110573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/7GP1-1216-020/p/24110573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.014
EAN
0782934843761
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10396137
Weight / LBS
0.03
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Bore
0.75 Inch | 19.05 Millimeter
Bore
0.757 Inch | 19.228 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh