

REXNORD
REXNORD
7GP1-3236-048
REXNORD REXNORD
Description
7GP1-3236-048 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Part #
7GP1-3236-048
BDI #
24114700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/7GP1-3236-048/p/24114700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.079
EAN
0782934846663
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10396237
Weight / LBS
0.17
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.254 Inch | 57.252 Millimeter
Bore
2.01 Inch | 51.054 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh