

GGB BEARINGS
GGB BEARINGS
BB 061006 BP25 GLA
GGB BEARINGS GGB BEARINGS
Description
BB 061006 BP25 GLA
Sleeve Bearing; 6MM Nominal Bore; 10MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material; 14MM Flange Outside Diameter; 2MM Flange Thickness
Part #
BB 061006 BP25 GLA
BDI #
1475754
Details
995.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BB-061006-BP25-GLA/p/1475754
Your Price
Ft 995 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0013992681133
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
METAFRAM | GGB-BP25
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
BB 061006 BP25 GLA
Long Description
Sleeve Bearing; 6MM Nominal Bore; 10MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material; 14MM Flange Outside Diameter; 2MM Flange Thickness
Flange Outside Diameter
0.551 Inch | 14 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Length Thru Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh