ISOSTATIC
ISOSTATIC
EF-121410
ISOSTATIC ISOSTATIC
Description
EF-121410 ; ISO EF-121410
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
EF-121410
BDI #
1485912
Details
210.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF-121410/p/1485912
Your Price
Ft 210 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-121410
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0.879 Inch | 22.327 Millimeter
Bore
0.752 Inch | 19.101 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh