ISOSTATIC
ISOSTATIC
EF-1416-20
ISOSTATIC ISOSTATIC
Description
EF-1416-20 ; EF 1416-20
Sleeve Bearing; 7/8" Nominal Bore; 1" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1-1/4" Flange Outside Diameter; 3/16" Flange Thickness
Part #
EF-1416-20
BDI #
1484938
Details
315.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF-1416-20/p/1484938
Your Price
Ft 315 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-1416-20
Long Description
Sleeve Bearing; 7/8" Nominal Bore; 1" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1-1/4" Flange Outside Diameter; 3/16" Flange Thickness
Outside Diameter
1.004 Inch | 25.502 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bore
0.875 Inch | 22.225 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Flange Thickness
0.188 Inch | 4.775 Millimeter
Bore
0.877 Inch | 22.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh