

BDI APPROVED BEARING
BDI APPROVED BEARING
EP-0405-06 bronzpersely
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING EP-0405-06 bronzpersely
Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Bronze
Part #
EP-0405-06 bronzpersely
BDI #
17027711
Details
44.1
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-0405-06-bronzpersely/p/17027711
Your Price
Ft 44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.1
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Bronze
Bore
0.252 Inch | 6.401 Millimeter
Outside Diameter
0.316 Inch | 8.03 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh