

BDI APPROVED BEARING
BDI APPROVED BEARING
EP-0813-16 bronzpersely
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING EP-0813-16 bronzpersely
Sleeve Bearing; 1/2" Nominal Bore; 13/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Bronze
Part #
EP-0813-16 bronzpersely
BDI #
17027539
Details
234.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-0813-16-bronzpersely/p/17027539
Your Price
Ft 234 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.1
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 13/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Bronze
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.817 Inch | 20.752 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.502 Inch | 12.751 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh