

ISOSTATIC
ISOSTATIC
EP-101324
ISOSTATIC ISOSTATIC
Description
EP-101324 PLAIN BEARING ; 0.627"X0.8165"X1-1/2" PWDR MTL BRNZ
Sleeve Bearing; 5/8" Nominal Bore; 13/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
EP-101324
BDI #
523600
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-101324/p/523600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.03
EAN
0846802031848
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-101324
Manufacturer Internal Number
201195
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 13/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Outside Diameter
0.817 Inch | 20.752 Millimeter
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh