Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCM 222515 M https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
1417001 Sleeve Bearings 

SKF SKF

PCM 222515 M

Description

PCM 222515 M

Sleeve Bearing; 22MM Nominal Bore; 25MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer

Part #

1852111022251500100

BDI #
1417001

Details

181.65 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 182 / each
Ft 1,984 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.225
EAN
7316571376158
Product Group - BDI
M02194
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.02425
Long Description
Sleeve Bearing; 22MM Nominal Bore; 25MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.866 Inch | 22 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Nominal Outside Diameter
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh