Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCMF 252816.5 E https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzJ8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5ODVPRFV3T1Rjd05EQTJPVFF5TDBsT1JGTkxSa0pWVTBoWVdGOVFWRVpGWDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw0NWExZGRhYzdiZDdkN2JhZDQ2NmMyMzRmYWE4YmRiZTRkYzhhZTE0OTA0OTRhNTQ4ZjIwNDZmZjZmNzYxZWFj
1417624 Sleeve Bearings 

SKF SKF

PCMF 252816.5 E

Description

PCMF 252816.5 E PLAIN BEARING ; 25MM IDX28MM ODX16.5MM WD 25EA/PAK

Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 16.5MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 35MM Flange Outside Diameter; 1.5MM Flange Thickness

Part #

PCMF 252816.5 E

BDI #
1417624

Details

1621.36 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,621 / each
Ft 3,118 / each
BDIExpress
QTY

Inventory

Total: 34

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.508
EAN
7316572038116
Product Group - BDI
M02194
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.04189
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 16.5MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 35MM Flange Outside Diameter; 1.5MM Flange Thickness
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Bore
0.984 Inch | 25 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Length Thru Bore
0.65 Inch | 16.5 Millimeter
Flange Outside Diameter
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh