Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PWM 202420 https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
1423552 Sleeve Bearings 

SKF SKF

PWM 202420

Description

PWM 202420 BRG BUSHING

Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding

Part #

PWM 202420

BDI #
1423552

Details

2293.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,293 / each
Ft 39,352 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
7316570575217
Product Group - BDI
M02194
Profile
Bushing No Flange
Material Description
Filament Wound | Fiber Winding
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.01146
Long Description
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.945 Inch | 24 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh