Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R-ARF0406 https://www.bdiexpress.com/medias/INDNTNBUSHXX-ARF-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyMHxpbWFnZS9qcGVnfGFESXpMMmcxTmk4eE1EYzJPVGN5TlRBek1EUXpNQzlKVGtST1ZFNUNWVk5JV0ZoZlFWSkdYMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyNTk0MmRjNGQ4MDAxMWU3MDEwNDc5MGE0YmNhMjg3NTc2MTIyNzNhN2RjYjhkYWQyZTZiMjA2Y2MwY2RkNDk
1228426 Sleeve Bearings 

NTN NTN

R-ARF0406

Description

R-ARF0406 PLAIN BEARING

Sleeve Bearing; 4MM Nominal Bore; 7MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 9MM Flange Outside Diameter; 1.5MM Flange Thickness

Part #

R-ARF0406

BDI #
1228426

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
4547359158212
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 4MM Nominal Bore; 7MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 9MM Flange Outside Diameter; 1.5MM Flange Thickness
Flange Thickness
0.059 Inch | 1.5 Millimeter
Flange Outside Diameter
0.354 Inch | 9 Millimeter
Nominal Outside Diameter
0.276 Inch | 7 Millimeter
Nominal Bore
0.157 Inch | 4 Millimeter
Outside Diameter
0.279 Inch | 7.09 Millimeter
Length Thru Bore
0.236 Inch | 6 Millimeter
Bore
0.166 Inch | 4.21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh