NTN
NTN
R-ARF0810
NTN NTN
Description
R-ARF0810 PLAIN BEARING
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Part #
R-ARF0810
BDI #
1228428
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-ARF0810/p/1228428
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
4547359158250
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
R-ARF0810
Long Description
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Outside Diameter
0.476 Inch | 12.1 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Bore
0.324 Inch | 8.23 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh