

NSK
NSK
5SF8
NSK NSK
Description
4 5SF8 NEEDLE ROLLER BEARING ; POR 12.7MM BORE 22.225MM OD 11.1MM W
Spherical Plain Bearing; Radial Type; 12.7MM Bore; 22.225MM Outside Diameter; 11.1MM Width
Part #
5SF8
BDI #
24666011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/5SF8/p/24666011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.02
EAN
0192661047507
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Spherical Plain
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.04409
Product Detail
Spherical Plain Bearing
Product Specification
Radial Type; 12.7MM Bore; 22.225MM Outside Diameter; 11.1MM Width
Long Description
Spherical Plain Bearing; Radial Type; 12.7MM Bore; 22.225MM Outside Diameter; 11.1MM Width