Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BLRB 365217 A-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-365-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1OHxpbWFnZS9qcGVnfGFHUmlMMmc0Wmk4eE1EYzNNRGcxT0RZd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlUxUk1Yek0yTlY5VFRGOHpNREI0TXpBd0xtcHdad3xkZWE1NDI0MjRmMjI1MGY1YmU2ZmYyOTNhYTk4NmQ4ZTY5YWFiNzA2Nzk2YTFhYTFiMzE4MmM1NjdkZjA4ODNk
1415751 Spherical Plain Bearings - Radial 

SKF SKF

BLRB 365217 A-2RS

Description

BLRB 365217 A-2RS ; SMIX-123/0

Spherical Plain Bearing; 70MM Bore; 62MM Housing Width; 115MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 85MM Overall Width; Relubricatable

Part #

BLRB 365217 A-2RS

BDI #
1415751

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.18
EAN
7316570456110
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
6.823
Long Description
Spherical Plain Bearing; 70MM Bore; 62MM Housing Width; 115MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 85MM Overall Width; Relubricatable
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Housing Width
2.441 Inch | 62 Millimeter
Overall Width
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh