FAG
FAG
FE31-20.GE
FAG FAG
Description
FE31-20.GE ; BEARING
Spherical Plain Bearing; 103MM Bore; 35MM Housing Width; 160MM Outside Diameter; Complete With Inner and Outer Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 39MM Overall Width; Not Relubricatable
Part #
FE31-20.GE
BDI #
22478511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/FE31-20-GE/p/22478511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.96
Product Group - BDI
B04311
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
6.52568
Long Description
Spherical Plain Bearing; 103MM Bore; 35MM Housing Width; 160MM Outside Diameter; Complete With Inner and Outer Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 39MM Overall Width; Not Relubricatable
Housing Width
1.378 Inch | 35 Millimeter
Overall Width
1.535 Inch | 39 Millimeter
Bore
4.055 Inch | 103 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh