Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE 240 ES-2RS/C3 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhREZsTDJneU15OHhNREkwTkRnMU1qRTROekUyTmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZmTWxOTVh6TXdNSGd6TURBdWFuQm58MWE1YTJkZTNmZDU3NWRhZGJlZGM1MDU3ZTU4N2NlZmJiNjUzYWQxOWExMDI2NWExOTU2MjEwYzU1OGNiYWYzZg
1302458 Spherical Plain Bearings - Radial 

SKF SKF

GE 240 ES-2RS/C3

Description

SKF GE 240 ES-2RS/C3

Spherical Plain Bearing; 240MM Bore; 100MM Housing Width; 340MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 140MM Overall Width; Relubricatable

Part #

GE 240 ES-2RS/C3

BDI #
1302458

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
88.1849
Long Description
Spherical Plain Bearing; 240MM Bore; 100MM Housing Width; 340MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 140MM Overall Width; Relubricatable
Bore
9.449 Inch | 240 Millimeter
Overall Width
5.512 Inch | 140 Millimeter
Housing Width
3.937 Inch | 100 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh