https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
INA
INA
GE500-DW-2RS2-B-XL
INA INA
Description
GE500-DW-2RS2-B-XL X-LIFE PLAIN BRNG ; POR NON RETURNABLE SPHERICAL 500MM ID
Spherical Plain Bearing; 500MM Bore; 195MM Housing Width; 670MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 230MM Overall Width; Not Relubricatable
Part #
GE500-DW-2RS2-B-XL
BDI #
19264724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE500-DW-2RS2-B-XL/p/19264724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
242.3
EAN
4012802539202
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
534.18006
Long Description
Spherical Plain Bearing; 500MM Bore; 195MM Housing Width; 670MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 230MM Overall Width; Not Relubricatable
Housing Width
7.677 Inch | 195 Millimeter
Bore
19.685 Inch | 500 Millimeter
Overall Width
9.055 Inch | 230 Millimeter
Outside Diameter
26.378 Inch | 670 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

