Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GEC 340 DS/C3 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
1302477 Spherical Plain Bearings - Radial 

SKF SKF

GEC 340 DS/C3

Description

GEC 340 DS/C3

Spherical Plain Bearing; 340MM Bore; 135MM Housing Width; 460MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 160MM Overall Width; Relubricatable

Part #

GEC 340 DS/C3

BDI #
1302477

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
99.66
EAN
7316570046977
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Plain Bearing; 340MM Bore; 135MM Housing Width; 460MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 160MM Overall Width; Relubricatable
Housing Width
5.315 Inch | 135 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
13.386 Inch | 340 Millimeter
Overall Width
6.299 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh