SKF
SKF
GEG 160 ES
SKF SKF
Description
GEG 160 ES SPHERICAL PLAIN BRG
Spherical Plain Bearing; 160MM Bore; 80MM Housing Width; 230MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 160MM Overall Width; Relubricatable
Part #
GEG 160 ES
BDI #
1258782
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEG-160-ES/p/1258782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
19.72
EAN
7316570262032
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEG 160 ES
Weight / LBS
36.376
Long Description
Spherical Plain Bearing; 160MM Bore; 80MM Housing Width; 230MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 160MM Overall Width; Relubricatable
Housing Width
3.15 Inch | 80 Millimeter
Overall Width
6.299 Inch | 160 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh