SKF
SKF
GEG 32 ES
SKF SKF
Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD
Spherical Plain Bearing; 32MM Bore; 18MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 32MM Overall Width; Relubricatable
Part #
GEG 32 ES
BDI #
1419948
Details
23290.8
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEG-32-ES/p/1419948
Your Price
Ft 23,291 / each
Ft 44,790 / each BDIExpress
Ft 44,790 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.21
EAN
7316577022622
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEG 32 ES
Weight / LBS
0.375
Long Description
Spherical Plain Bearing; 32MM Bore; 18MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 32MM Overall Width; Relubricatable
Overall Width
1.26 Inch | 32 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1.26 Inch | 32 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh