

SKF
SKF
GEP 220 FS
SKF SKF
Description
GEP 220 FS
Spherical Plain Bearing; 220MM Bore; 148MM Housing Width; 320MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 155MM Overall Width; Relubricatable
Part #
GEP 220 FS
BDI #
1302495
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEP-220-FS/p/1302495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
50
EAN
7316570669572
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
101.41264
Long Description
Spherical Plain Bearing; 220MM Bore; 148MM Housing Width; 320MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 155MM Overall Width; Relubricatable
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
8.661 Inch | 220 Millimeter
Housing Width
5.827 Inch | 148 Millimeter
Overall Width
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh