

SKF
SKF
GEZ 106 ES-2RS
SKF SKF
Description
GEZ 106 ES-2RS SPHERICAL PLAIN BRG ; 1.375" IDX2.185" ODX1.187" W 2 SEALS
Spherical Plain Bearing; 1-3/8" Bore; 1-1/32" Housing Width; 2-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1.187" Overall Width; Relubricatable
Part #
GEZ 106 ES-2RS
BDI #
1421503
Details
29204.24
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-106-ES-2RS/p/1421503
Your Price
Ft 29,204 / each
Ft 56,162 / each BDIExpress
Ft 56,162 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.292
EAN
7316577311566
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEZ 106 ES-2RS
Weight / LBS
0.772
Long Description
Spherical Plain Bearing; 1-3/8" Bore; 1-1/32" Housing Width; 2-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1.187" Overall Width; Relubricatable
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.188 Inch | 55.575 Millimeter
Housing Width
1.031 Inch | 26.187 Millimeter
Overall Width
1.187 Inch | 30.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh