

SKF
SKF
GEZ 108 TE-2RS
SKF SKF
Description
GEZ 108 TE-2RS
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 1.312" Overall Width; Not Relubricatable
Part #
GEZ 108 TE-2RS
BDI #
1268839
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-108-TE-2RS/p/1268839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
EAN
7316577311559
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEZ 108 TE-2RS
Weight / LBS
0.93
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 1.312" Overall Width; Not Relubricatable
Housing Width
1.125 Inch | 28.575 Millimeter
Overall Width
1.312 Inch | 33.325 Millimeter
Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh