

SKF
SKF
GEZ 300 ES
SKF SKF
Description
GEZ 300 ES SPHERICAL PLAIN BRG ; 3" BORE 4.75" OD NOT APPLICABLE LINER
Spherical Plain Bearing; 3" Bore; 2-1/4" Housing Width; 4-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2-5/8" Overall Width; Relubricatable
Part #
GEZ 300 ES
BDI #
1265225
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-300-ES/p/1265225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.09
EAN
7316576612374
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEZ 300 ES
Weight / LBS
6.84
Long Description
Spherical Plain Bearing; 3" Bore; 2-1/4" Housing Width; 4-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2-5/8" Overall Width; Relubricatable
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
3 Inch | 76.2 Millimeter
Housing Width
2.25 Inch | 57.15 Millimeter
Overall Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh