https://www.bdiexpress.com/medias/INDEBCXXXXXX-18150965-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTR8aW1hZ2UvanBlZ3xhR0V6TDJnMVpTOHhNRFUxTmpVek5qVTFNelV3TWk5SlRrUkZRa05ZV0ZoWVdGaGZNVGd4TlRBNU5qVmZNekF3ZURNd01DNXFjR2N8YzJlZGYwZWNmYzUzYjExOTk2YzUxZDViZjg2MGE2OTAzZmQyMDQ1OWIwMDIxMThiOTk1NmQ4MTUxMDAxZDQxYg
https://www.bdiexpress.com/medias/INDEBCXXXXXX-18150965-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTR8aW1hZ2UvanBlZ3xhR0V6TDJnMVpTOHhNRFUxTmpVek5qVTFNelV3TWk5SlRrUkZRa05ZV0ZoWVdGaGZNVGd4TlRBNU5qVmZNekF3ZURNd01DNXFjR2N8YzJlZGYwZWNmYzUzYjExOTk2YzUxZDViZjg2MGE2OTAzZmQyMDQ1OWIwMDIxMThiOTk1NmQ4MTUxMDAxZDQxYg
EBC
EBC
GEZ 308 ES
EBC EBC
Description
GEZ 308 ES SPHERICAL PLAIN BEARING ; 3-35/64" ID 5-1/2"OD 3-1/16" WIDE
Spherical Plain Bearing; 3-1/2" Bore; 2-5/8" Housing Width; 5-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 3.062" Overall Width; Relubricatable
Part #
GEZ 308 ES
BDI #
18150965
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-308-ES/p/18150965
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Weight / LBS
10.6
Long Description
Spherical Plain Bearing; 3-1/2" Bore; 2-5/8" Housing Width; 5-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 3.062" Overall Width; Relubricatable
Outside Diameter
5.5 Inch | 139.7 Millimeter
Housing Width
2.625 Inch | 66.675 Millimeter
Overall Width
3.062 Inch | 77.775 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


