https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZH-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODB8aW1hZ2UvanBlZ3xhREExTDJnd01pOHhNREkwTkRnMU56YzFOemN5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhU0Y4eVUweGZNekF3ZURNd01DNXFjR2N8NTMxZTRlOWIwNDBiNTg3NTgzOWQ5YzAwOTNjNzQzNzE1Yzg0Y2MzZWRkYzliNjc4NmY5N2QxMDA1N2UwMGVlYQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZH-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODB8aW1hZ2UvanBlZ3xhREExTDJnd01pOHhNREkwTkRnMU56YzFOemN5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhU0Y4eVUweGZNekF3ZURNd01DNXFjR2N8NTMxZTRlOWIwNDBiNTg3NTgzOWQ5YzAwOTNjNzQzNzE1Yzg0Y2MzZWRkYzliNjc4NmY5N2QxMDA1N2UwMGVlYQ
SKF
SKF
GEZH 508 ESX-2LS
SKF SKF
Description
GEZH 508 ESX-2LS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 139.7MM Bore; 104.775MM Housing Width; 222.25MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 125.73MM Overall Width; Relubricatable
Part #
GEZH 508 ESX-2LS
BDI #
24287516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZH-508-ESX-2LS/p/24287516
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
19.89
EAN
7316576170225
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
43.43107
Long Description
Spherical Plain Bearing; 139.7MM Bore; 104.775MM Housing Width; 222.25MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 125.73MM Overall Width; Relubricatable
Bore
5.5 Inch | 139.7 Millimeter
Housing Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Overall Width
4.95 Inch | 125.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


