https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461449-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3OTZ8aW1hZ2UvanBlZ3xhRFE0TDJnMk1TOHhNRFF5TlRFNU9UTXlPVE14TUM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME5EbGZNekF3ZURNd01DNXFjR2N8MjhmZGNlODZkNzYxZjgwNTEyOTFjYTZlMDczZTZjOTRmNmI3MTBmMjE1OWIyZjM2MDU5ZTZkZGVhNTc0ZDUxYw
https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461449-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3OTZ8aW1hZ2UvanBlZ3xhRFE0TDJnMk1TOHhNRFF5TlRFNU9UTXlPVE14TUM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME5EbGZNekF3ZURNd01DNXFjR2N8MjhmZGNlODZkNzYxZjgwNTEyOTFjYTZlMDczZTZjOTRmNmI3MTBmMjE1OWIyZjM2MDU5ZTZkZGVhNTc0ZDUxYw
TRIANGLE MFG
TRIANGLE MFG
HE1410P
TRIANGLE MFG TRIANGLE MFG
Description
HE1410P SPHERICAL PLAIN BEARING ; 5/8" BORE
Spherical Plain Bearing; 5/8" Bore; 0.343" Housing Width; 1-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1/2" Overall Width; Not Relubricatable
Part #
HE1410P
BDI #
21461449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/HE1410P/p/21461449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.033
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stamped Steel
Material - Ball
Bronze
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.trianglemfg.com
Long Description
Spherical Plain Bearing; 5/8" Bore; 0.343" Housing Width; 1-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1/2" Overall Width; Not Relubricatable
Housing Width
0.343 Inch | 8.712 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


