https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-OR-STL-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3OXxpbWFnZS9qcGVnfGFHWmxMMmc0WVM4eE1EYzJPRGs0TkRFM09EY3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlQVWw5VFZFeGZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wzNTRhYWYxYjYyYWFhM2ZkNDU5ODZmOWFiOGI3YmE1ZmQxN2FjYmIxZTNmZTYzZWViZWVmMWU2ZDFiZTdiNzc0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-OR-STL-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3OXxpbWFnZS9qcGVnfGFHWmxMMmc0WVM4eE1EYzJPRGs0TkRFM09EY3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlQVWw5VFZFeGZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wzNTRhYWYxYjYyYWFhM2ZkNDU5ODZmOWFiOGI3YmE1ZmQxN2FjYmIxZTNmZTYzZWViZWVmMWU2ZDFiZTdiNzc0
RBC BEARINGS
RBC BEARINGS
ORB44L
RBC BEARINGS RBC BEARINGS
Description
ORB44L SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Spherical Plain Bearing; 0" Bore; 2.062" Housing Width; 4-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Open; 2.062" Overall Width; Relubricatable
Part #
ORB44L
BDI #
796949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/ORB44L/p/796949
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.933
EAN
0637400018894
Product Group - BDI
B04264
Component
Outer Ring Only
Self Aligning
Yes
Rolling Element
Not Applicable
Material - Outer Member
Steel
Material - Ball
Not Applicable
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.90.80.80
Noun
Outer Ring
Keyword 3
Radial
Keyword 4
Spherical
Keyword String
Bearing Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
ORB44L
Weight / LBS
2.08
Long Description
Spherical Plain Bearing; 0" Bore; 2.062" Housing Width; 4-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Open; 2.062" Overall Width; Relubricatable
Overall Width
2.062 Inch | 52.375 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
0 Inch | 0 Millimeter
Housing Width
2.062 Inch | 52.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

