https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMjZ8aW1hZ2UvanBlZ3xhREZsTDJneVlTOHhNRFF5TlRNM016TTJNREUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVDE4ek1EQjRNekF3TG1wd1p3fDcyYjdhNmQ4MWFkZjExNDljODM4MTg0NjYyZjVlYTg1OGU2ODkyNGY1NjI5ZGIyNjVhZWIzNGUwYzZlY2RlMGY
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMjZ8aW1hZ2UvanBlZ3xhREZsTDJneVlTOHhNRFF5TlRNM016TTJNREUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVDE4ek1EQjRNekF3TG1wd1p3fDcyYjdhNmQ4MWFkZjExNDljODM4MTg0NjYyZjVlYTg1OGU2ODkyNGY1NjI5ZGIyNjVhZWIzNGUwYzZlY2RlMGY
NTN
NTN
SAR1-60
NTN NTN
Description
SAR1-60 SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM W
Spherical Plain Bearing; 60MM Bore; 36MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 44MM Overall Width; Not Relubricatable
Part #
SAR1-60
BDI #
1229156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SAR1-60/p/1229156
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.937
EAN
4547359179835
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.12
Long Description
Spherical Plain Bearing; 60MM Bore; 36MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 44MM Overall Width; Not Relubricatable
Outside Diameter
3.543 Inch | 90 Millimeter
Overall Width
1.732 Inch | 44 Millimeter
Bore
2.362 Inch | 60 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

