Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 11017093 https://www.bdiexpress.com/medias/MFRIKOSPLBRG-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjB8aW1hZ2UvanBlZ3xhRE16TDJneVpTOHhNRGN3TURNME9EWTROak0yTmk5TlJsSkpTMDlUVUV4Q1VrZGZVMEpmTXpBd2VETXdNQzVxY0djfDc1NjMxNmZjZDlmY2QyZjMwNGUyZDQ5ZDQ0MWQwMGJiYTYwNGE4NWZkOWU0ZGM3N2Y2NWM2MTljYWUwZjBmZjk
23285132 Spherical Plain Bearings - Radial 

IKO IKO

SB 11017093

Description

SB 11017093 SPHERICAL BUSHING ; 110MM ID X 170MM OD X 93MM W

Spherical Plain Bearing; 110MM Bore; 80MM Housing Width; 170MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 93MM Overall Width; Relubricatable

Part #

SB 11017093

BDI #
23285132

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
8.533
EAN
4549557053313
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Groove On Outer Race
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
18.832
Long Description
Spherical Plain Bearing; 110MM Bore; 80MM Housing Width; 170MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 93MM Overall Width; Relubricatable
Housing Width
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.331 Inch | 110 Millimeter
Overall Width
3.661 Inch | 93 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh