IKO
IKO
SB 508042
IKO IKO
Description
SB 508042 SPHERICAL BUSHING ; 50MM ID X 80MM OD X 42MM W
Spherical Plain Bearing; 50MM Bore; 36MM Housing Width; 80MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 42MM Overall Width; Relubricatable
Part #
SB 508042
BDI #
23285148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB-508042/p/23285148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.869
EAN
4549557053092
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Groove On Outer Race
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.936
Long Description
Spherical Plain Bearing; 50MM Bore; 36MM Housing Width; 80MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 42MM Overall Width; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Overall Width
1.654 Inch | 42 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh