Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 55A https://www.bdiexpress.com/medias/MFRIKOSPLBRG-SB-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzODd8aW1hZ2UvanBlZ3xhR0ptTDJneU9TOHhNRGN3TURNME9URXhNak0xTUM5TlJsSkpTMDlUVUV4Q1VrZGZVMEpmUVY4ek1EQjRNekF3TG1wd1p3fGJjYzBlNjgwMjg1MTk3MzU5NzkyZGVhNmFmOWU0MjRmYzJkNjU4NzZhNTk0ZDEyNzYyNWVlYTlhMjE1YzZjMzA
23285152 Spherical Plain Bearings - Radial 

IKO IKO

SB 55A

Description

SB 55A SPHERICAL BUSHING ; 55MM ID X 90MM OD X 47MM W

Spherical Plain Bearing; 55MM Bore; 40MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 47MM Overall Width; Relubricatable

Part #

SB 55A

BDI #
23285152

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.258
EAN
4549557053108
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
2.794
Long Description
Spherical Plain Bearing; 55MM Bore; 40MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 47MM Overall Width; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Housing Width
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Overall Width
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh