SEALMASTER
SEALMASTER
CTFD 4
SEALMASTER SEALMASTER
Description
CTFD-4 ; MORSE CTFD-4
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Delrin Liner; 3/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
1470400000
BDI #
1402490
Details
741.3
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CTFD-4/p/1402490
Your Price
Ft 741 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.025
EAN
0662288725954
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1/4-28 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Delrin
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1470400000
Weight / LBS
0.06
Long Description
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Delrin Liner; 3/8" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.25 Inch | 6.35 Millimeter
Ball Width
0.375 Inch | 9.525 Millimeter
Housing Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh