HEIM
HEIM
HM2AM
HEIM HEIM
Description
HM-2AM ; HEIM HM-2AM
Rod End Bearing; 5/32" Bore; 7/32" Housing Width; Male; 0.164-32 UNC; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 9/32" Ball Width; Not Relubricatable; Open Enclosure
Part #
HM2AM
BDI #
1403735
Details
4498.2
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HM2AM/p/1403735
Your Price
Ft 4,498 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.45
EAN
0637400156497
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
0.164-32 UNC
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
No
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.02
Long Description
Rod End Bearing; 5/32" Bore; 7/32" Housing Width; Male; 0.164-32 UNC; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 9/32" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.281 Inch | 7.137 Millimeter
Housing Width
0.219 Inch | 5.563 Millimeter
Bore
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh