IKO
IKO
LHSA 4L
IKO IKO
Description
LHSA 4L L-BALL ROD END
Rod End Bearing; 4MM Bore; Female; M4 X 0.7; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 8MM Ball Width; Not Relubricatable
Part #
LHSA 4L
BDI #
23284176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/LHSA-4L/p/23284176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.011
EAN
4549557036163
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M4 X 0.7
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
No
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0242
Long Description
Rod End Bearing; 4MM Bore; Female; M4 X 0.7; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 8MM Ball Width; Not Relubricatable
Bore
0.157 Inch | 4 Millimeter
Housing Width
0 Inch | 0 Millimeter
Ball Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh