IKO
IKO
PHSB 2 L
IKO IKO
Description
PHSB 2 L ROD END BEARING ; PILLOBALL WITH FEMALE THREAD
Rod End Bearing; 1/8" Bore; 0.187" Housing Width; Female; 0.138-32 UNC; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 1/4" Ball Width; Not Relubricatable
Part #
PHSB 2 L
BDI #
23284460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHSB-2-L/p/23284460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.068
EAN
4549557048975
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
0.138-32 UNC
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
No
Other Features
Insert Type | With Grease Nipple
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.015
Long Description
Rod End Bearing; 1/8" Bore; 0.187" Housing Width; Female; 0.138-32 UNC; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 1/4" Ball Width; Not Relubricatable
Ball Width
0.25 Inch | 6.35 Millimeter
Housing Width
0.187 Inch | 4.75 Millimeter
Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh