SKF
SKF
SALKAC 30 M
SKF SKF
Description
SALKAC 30 M ROD END PLAIN BRG
Rod End Bearing; 30MM Bore; 25MM Housing Width; Male; M30 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 37MM Ball Width; Relubricatable; Open Enclosure
Part #
SALKAC 30 M
BDI #
1415857
Details
82429.36
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SALKAC-30-M/p/1415857
Your Price
Ft 82,429 / each
Ft 158,518 / each BDIExpress
Ft 158,518 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.108
EAN
7316570527025
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M30 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SALKAC 30 M
Weight / LBS
2.315
Long Description
Rod End Bearing; 30MM Bore; 25MM Housing Width; Male; M30 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 37MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.984 Inch | 25 Millimeter
Bore
1.181 Inch | 30 Millimeter
Ball Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


