

SKF
SKF
SCF 40 ES
SKF SKF
Description
SCF 40 ES ROD END PLAIN BRG
Rod End Bearing; 40MM Bore; 36.5MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 28MM Ball Width; Relubricatable; Open Enclosure
Part #
SCF 40 ES
BDI #
1421441
Details
61002.76
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SCF-40-ES/p/1421441
Your Price
Ft 61,003 / each
Ft 117,313 / each BDIExpress
Ft 117,313 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
2.49
EAN
7316577300232
Product Group - BDI
B04286
Stud Profile
Not Applicable
Mounting Thread
Not Applicable
Thread Direction
Not Applicable
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Rectangular Welding Shank
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SCF 40 ES
Weight / LBS
5.401
Long Description
Rod End Bearing; 40MM Bore; 36.5MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 28MM Ball Width; Relubricatable; Open Enclosure
Bore
1.575 Inch | 40 Millimeter
Housing Width
1.437 Inch | 36.5 Millimeter
Ball Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh