Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 45 TXE-2LS https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SITXE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NXxpbWFnZS9qcGVnfGFHWTVMMmcxT1M4eE1EYzNNREE1TVRZd05qQTBOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWUllSVjlHVFV4Zk16QXdlRE13TUM1cWNHY3xjZGIxMzdmMzJhOWI3OGY5N2QzYmZjYWViYzA5YWVhMzZhYjU1OGY5MWE4YmI0ZThlYzg3NTQ2ZGNjNTczODZm
1262453 Spherical Plain Bearings - Rod Ends 

SKF SKF

SI 45 TXE-2LS

Description

SI 45 TXE-2LS ROD END PLAIN BRG

Rod End Bearing; 45MM Bore; 28MM Housing Width; Female; M45 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 32MM Ball Width; Not Relubricatable; 2 Seals Enclosure

Part #

SI 45 TXE-2LS

BDI #
1262453

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
3.27
EAN
7316572055977
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M45 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 45 TXE-2LS
Weight / LBS
7.055
Long Description
Rod End Bearing; 45MM Bore; 28MM Housing Width; Female; M45 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 32MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Housing Width
1.102 Inch | 28 Millimeter
Bore
1.772 Inch | 45 Millimeter
Ball Width
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh